Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47763
Zoro #
G9760152
UPC #
095691477637
Country of Origin
Germany
Dimensions
Length (In.)
5-15/16"
Details
Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Knockout Punch Head
For Use With - Crimping Tool
Mfg. Series RE 6
Max. Crimping Force - Crimper
6 tons
Connector Color Code - Crimper
Black
Crimping Capacity
3-1/2"
Color Code
Black
For Use With
Mfr. No. RE 6 ELCTRICAL TOOL 3-PIECE KIT, RE 6 ELCTRICAL TOOL 2-PIECE KIT, RE 6 ELECTRICAL TOOL
Application
Punching
Output
6 tons
Cable Type
Steel
Description
Knockout Punch Head, Use With Tool Type - Crimper Power, For Use With - Crimping Tool Mfg. Series RE 6, Max. Crimping Force - Crimper 6 tons, Connector Color Code - Crimper Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.