Zoro Homepage

Laser Distance Meter, Micro, 164 ft./50M

  • Mfr # 36158

  • Zoro # G3536486


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
164 ft
Accuracy
+/- 0.0625 in
Distance Meter Functions
Distance
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36158
Zoro #
G3536486
UPC #
095691361585
Country of Origin
China

Dimensions

Overall Width
1 7/8 in
Overall Height
4 1/2 in
Battery Size
AAA
Laser Wavelength
635 nm
Overall Depth
1 1/8 in

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
164 ft
Accuracy
+/- 0.0625 in
Distance Meter Functions
Distance
Battery Type
AAA
Includes
Belt Case
Range
164 ft./50M
Function
Measures Distances By Transmitting And Receiving Ultrasonic Waves With Assistance Of Laser Pointer To Locate Target Area
Display
Backlit LCD
Features
Displays Up To The Last 3 Measurements And Stores The Last 20 Measurements,, Rugged Over-Molding
Color
Black, Red
Standards
IP54
Laser Beam Color
Red
Laser Output
Less Than1 mW
Measuring Range - Minimum
1/8 ft
Resolution
1/16 in
Case Material
Rubber
Includes Batteries
Batteries Included
Number of Values Stored
20
Use Location
Indoor, Outdoor
Measuring Units
Feet, Inches, Meters
Laser Class
Class 2
Operating Temperature - Minimum
32 Degrees F
Operating Life - Time
20 hr
Measuring Range - Maximum
328 ft
Operating Life - Measurements
4,000
Operating Temperature - Maximum
104 Degrees F
Display Type
Digital
Functions
Area Measurement, Indirect Measurement, Volume Measurement
System of Measurement
Metric/SAE

Description

Laser Distance Meter, Measuring Range - Maximum 328 ft, Measuring Range - Minimum 1/8 ft, Accuracy +/- 0.0625 in, Battery Size AAA, Connectivity Not Applicable, Display Type Digital, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 20, System of Measurement Metric/SAE, Case Material Rubber, Color Black, Red, Features Displays Up To The Last 3 Measurements And Stores The Last 20 Measurements,, Rugged Over-Molding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.