Zoro Homepage

Leg, PK3

  • Mfr # 59825

  • Zoro # G8475555


product price: $58.99
/pk 3, $19.66/ea

Key Features

Impact Rated
No
For Use With Mfr. Model Number
58920
Fits Brand
Ridgid
Material
Steel
Product Type
Legs with Rubber Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59825
Zoro #
G8475555
UPC #
095691598257
Country of Origin
China

Details

Item
Leg
Impact Rated
No
For Use With Mfr. Model Number
58920
Fits Brand
Ridgid
Material
Steel
Product Type
Legs with Rubber Feet
Compatible Cleaner Manufacturer Part Number
K-50
For Use With
Drain Cleaning Machines
Compatible Cleaner Series
K-50

Description

Leg, Product Type Legs with Rubber Feet, Compatible Cleaner Manufacturer Part Number K-50, Compatible Cleaner Series K-50, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.