Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locator Adapter, Black, 3 in Dia

  • Mfr # 66503

  • Zoro # G305948011


product price: $732.99
/ea
Free Shipping & Returns

Key Features

For Use With
Utility Locators
Color
Black
Application
18V Battery Adapter For RIDGID Utility Locators
Product Type
18V Battery Adapter For RIDGID Utility Locators
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66503
Zoro #
G305948011
UPC #
095691665034
Country of Origin
United States

Dimensions

Outside Diameter
3 in
Width
2.9 in
Dimensions
3.7" x 2.9" x 5.1"
Height
5.1 in
Length
3.7 in

Details

Item
Diagnostics, Inspection & Locating
For Use With
Utility Locators
Color
Black
Application
18V Battery Adapter For RIDGID Utility Locators
Product Type
18V Battery Adapter For RIDGID Utility Locators

Description

Locator Adaptor, Application 18V Battery Adapter For RIDGID Utility Locators, Cable Length Not Applicable, Color Black, For Use With Utility Locators, Operating Frequency Not Applicable, Outside Diameter 3 in, Product Type 18V Battery Adapter For RIDGID Utility Locators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.