
Locking Nozzle Crevice Tool, 17 in L
Mfr # 62948
Zoro # G401770523
product price: $10.19
/eaKey Features
Material
Plastic
Length
7 in
Width
17 in
For Hose Diameter
2 1/2 in
Fits Vacuum Brand
Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62948
Zoro #
G401770523
UPC #
095691629487
Country of Origin
Mexico
Dimensions
Length
7 in
Width
17 in
For Hose Diameter
2 1/2 in
Diameter
2 1/2 in
Depth
7 in
Details
Material
Plastic
Fits Vacuum Brand
Ridgid
For Vacuum Type
Shop Vacuum
Attachment Product Grouping
Crevice Tools
Item
Locking Nozzle Crevice Tool
Fits Vacuum Models
50333, 50338, 50353, 50358, 50368, 50373, 62703, 62718, 62723
Description
Crevice Tools, For Hose Diameter 2 1/2 in, Material Plastic, Length 7 in, Width 17 in, Depth 7 in, Diameter 2 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Ridgid, Fits Vacuum Models 50333, 50338, 50353, 50358, 50368, 50373, 62703, 62718, 62723, Includes Crevice tool only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.