
Lower Jaw Set
Mfr # 40550
Zoro # G5368194
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
40100
Product Type
Lower Jaw Set
Compatible with Brand
Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40550
Zoro #
G5368194
UPC #
095691405500
Country of Origin
United States
Dimensions
Tool Length
5 1/2 in
Details
Item
Lower Jaw Set
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
40100
Product Type
Lower Jaw Set
Compatible with Brand
Ridgid
Compatible with Manufacturer Model Number
40100
Compatible Product Type
Bench Yolk Vise
Compatible Manufacturer Part Number
40100
Compatible Manufacturer Model Number
40100
Compatible with Manufacturer Model No.
40100
Compatible with Mfr. Model No.
40100
For Use with Mfr Model Number
40100
Compatible Pump Manufacturer Part Number
40100
Compatible Mfr. Model Number
40100
Description
Lower Jaw Set, Product Type Lower Jaw Set, Compatible Product Type Bench Yolk Vise, Tool Length 5 1/2 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.