Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Machine Only 230V (Discontinued)

  • Mfr # 76455
  • Zoro # G604301135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76455
Zoro #
G604301135
UPC #
95691764553
Country of Origin
China

Dimensions

Power Cord Length
17

Description

For 3/4" (20 mm) to 4" (110 mm) Drain Lines. Uses sections of 5/8" cable, cleans 1 1⁄4" to 4" lines up to 100 feet. Equipped with an A-17 adapter, runs up to 50 feet of 5/16" (15 m/8 mm) or 35 feet of 3/8" (11 m/10 mm) continuous length cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.