Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Machine with 5/8" (16 mm) Pigtail & Standard Accessories 95737

Machine with 5/8" (16 mm) Pigtail & Standard Accessories (Discontinued)

  • Mfr # 95737
  • Zoro # G304300506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95737
Zoro #
G304300506
UPC #
95691957375
Country of Origin
United States

Dimensions

Power Cord Length
39

Description

A heavy-duty drain cleaning machine with a small footprint, the K-6200 gives you professional power in tight work areas. Designed to clean sewer and drain lines 3- to 6-inches in diameter and up to 200 feet in length. The narrow profile fits down stairwells and through doorways, yet features a low center of gravity and custom kickstand to keep the machine firmly anchored while operating. Hollow core cable provides maximum flexibility for severe bends and traps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.