Machine with: AUTOFEED, Guide Hose, Mounting Bracket, C-13IC SB, 5/16" x 35' (8 mm x 10.7 m) Speed (Discontinued)
- Mfr # 71717
- Zoro # G404301328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71717
Zoro #
G404301328
UPC #
95691717177
Country of Origin
Unknown
Dimensions
Power Cord Length
24.5
Description
The K-40 sits flat on the floor or countertop and also tips onto its back for easy access to sink drains and bathtubs full of water. It practically eliminates job site cleanup thanks to the patented guide hose two-way AUTOFEED control. It completely contains the rotating cable and eliminates any waste water splashing or spraying.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.