Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Machine with: C-13IC, 5/16" x 35' (8 mm x 10.7 m) Cable with Inner Drum 71702

Machine with: C-13IC, 5/16" x 35' (8 mm x 10.7 m) Cable with Inner Drum (Discontinued)

  • Mfr # 71702
  • Zoro # G004301339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71702
Zoro #
G004301339
UPC #
95691717023
Country of Origin
Unknown

Dimensions

Power Cord Length
24.3

Description

Durable yet compact, the K-40 Sink Machine delivers tough cleaning power for small secondary drain lines from 3/4-inch to 1-1/2-inch. The versatile design lays flat on a floor or countertop, or tips onto its back -- for easy access to sink drains and bathtubs full of water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.