Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Machine with: – C-1IC, 5⁄16" (8 mm) x 25' (7, 6 m) Inner Core Cable with Inner Drum – C-6, 3⁄8" (10 37343

Machine with: – C-1IC, 5⁄16" (8 mm) x 25' (7, 6 m) Inner Core Cable with Inner Drum – C-6, 3⁄8" (10 (Discontinued)

  • Mfr # 37343
  • Zoro # G904338534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37343
Zoro #
G904338534
UPC #
95691373434
Country of Origin
Unknown

Dimensions

Power Cord Length
24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.