Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Machine with Gloves and AUTOFEED - 5/8" (16 mm) Pigtail 51402

Machine with Gloves and AUTOFEED - 5/8" (16 mm) Pigtail (Discontinued)

  • Mfr # 51402
  • Zoro # G404340068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51402
Zoro #
G404340068
UPC #
95691514028
Country of Origin
Unknown

Dimensions

Power Cord Length
34.5

Description

The RIDGID K-750 Drain & Sewer Cleaning Drum Machine delivers light commercial cleaning that’s ideal for lateral lines from 3-inches to 8-inches in diameter. The cable is kink-resistant for easier operation while the AUTOFEED control automatically advances and retrieves the cable to minimize messes on hands, work areas and fixtures. Simply attach the head/cutter you need (sold separately), and you’re ready to go.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.