Zoro Homepage

Main Pulley

  • Mfr # 71952

  • Zoro # G7939242


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
71722
Material
Steel
Product Type
Main Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71952
Zoro #
G7939242
UPC #
095691719522
Country of Origin
United States

Details

Item
Main Pulley
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
71722
Material
Steel
Product Type
Main Pulley
For Use With
Drain Cleaning Machines
Compatible Cleaner Series
K-40
Compatible Cleaner Manufacturer Part Number
K-40

Description

Main Pulley, Product Type Main Pulley, Compatible Cleaner Manufacturer Part Number K-40, Compatible Cleaner Series K-40, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.