Zoro Homepage

Male Coupler

  • Mfr # 60690

  • Zoro # G7969936


product price: $46.99
/ea

Key Features

Fits Brand
Ridgid
For Use With Mfr. Model Number
23712, 23717
Impact Rated
No
Material
Steel
Product Type
Male Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60690
Zoro #
G7969936
UPC #
095691606907
Country of Origin
United States

Details

Item
Male Coupler
Fits Brand
Ridgid
For Use With Mfr. Model Number
23712, 23717
Impact Rated
No
Material
Steel
Product Type
Male Coupling
Compatible Cleaner Series
23712, 23717
Compatible Cleaner Manufacturer Part Number
K-1500A, K-1500B

Description

Male Coupler, Product Type Male Coupling, Compatible Cleaner Manufacturer Part Number K-1500A, K-1500B, Compatible Cleaner Series 23712, 23717, Material Steel, Fits Brand Ridgid, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.