Zoro Homepage

Male Coupling, 5/8 In

  • Mfr # 92805

  • Zoro # G5403632


product price: $17.49
/ea

Key Features

For Use With
Drum Machines
Fits Brand
Ridgid
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
42007, 60052, 93557
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92805
Zoro #
G5403632
UPC #
095691928054
Country of Origin
United States

Dimensions

Overall Width
5/8 in

Details

Item
Male Coupling
For Use With
Drum Machines
Fits Brand
Ridgid
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
42007, 60052, 93557
Product Type
Male Coupling
Compatible Cleaner Manufacturer Part Number
K-750, K-7500
Compatible Cleaner Series
K-750, K-7500

Description

Male Coupling, Product Type Male Coupling, Compatible Cleaner Manufacturer Part Number K-750, K-7500, Compatible Cleaner Series K-750, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drum Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.