Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Manual Leverage Cutter (max. conductor and cable size: 120 mm2 & 20 mm outer diameter.) 54273

Manual Leverage Cutter (max. conductor and cable size: 120 mm2 & 20 mm outer diameter.) (Discontinued)

  • Mfr # 54273
  • Zoro # G403967532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54273
Zoro #
G403967532
UPC #
95691542731
Country of Origin
Unknown

Dimensions

Overall Length
15
Overall Width
5.5
Height (In.)
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.