Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Manual Leverage Cutter (max. conductor and cable size: 500 mm² & 50 mm outer diameter) 54283

Manual Leverage Cutter (max. conductor and cable size: 500 mm² & 50 mm outer diameter) (Discontinued)

  • Mfr # 54283
  • Zoro # G303967533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54283
Zoro #
G303967533
UPC #
95691542830
Country of Origin
Unknown

Dimensions

Overall Length
32
Overall Width
9
Height (In.)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.