Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Manual Ratchet Action Cutter 55 mm (max. cable size: 55 mm outer diameter) 54293

Manual Ratchet Action Cutter 55 mm (max. cable size: 55 mm outer diameter) (Discontinued)

  • Mfr # 54293
  • Zoro # G503967869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54293
Zoro #
G503967869
UPC #
95691542939
Country of Origin
Unknown

Dimensions

Overall Length
15
Overall Width
7
Height (In.)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.