Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Manual Ratchet Action Cutter (max. cable size: 70 mm outer diameter) 54298

Manual Ratchet Action Cutter (max. cable size: 70 mm outer diameter) (Discontinued)

  • Mfr # 54298
  • Zoro # G303967854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54298
Zoro #
G303967854
UPC #
95691542984
Country of Origin
Unknown

Dimensions

Overall Length
33
Overall Width
9
Height (In.)
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.