Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand

  • Mfr # 36345

  • Zoro # G1809440


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Threads per Inch
11 1/2, 14
Pipe Thread Type
NPT
Oil Through Head
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36345
Zoro #
G1809440
UPC #
095691363459
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/2 in to 1 in
Die Head Sizes
1/2 in to 2 in
Compatible Maximum Pipe Size
1 in
Compatible Minimum Pipe Size
1/2 in

Details

Item
Manual Threader Die Head
Thread Type
NPT
Thread Direction
Right Hand
Threads per Inch
11 1/2, 14
Pipe Thread Type
NPT
Oil Through Head
No
Includes
Alloy Dies, Die Head, Ratchet Assembly, Ratchet Handle
Pipe Threading Product Grouping
Pipe Threading Die Heads
For Use With Pipe Threader Series
00-R, 700
For Use With
Adapter Mfr. No 42600,, Mfr. No. 38540
Nominal Conduit/Pipe
1/2" to 1"
Operation
Manual
Pipe Threading - Item
Manual Threader Die Head
Die Head Opening Type
Manual
Die Material/Type
Alloy
Application
Bolt Threading
Compatible Thread Direction
Right Hand
Die Material
Alloy
Threader Type
Ratchet Pipe Threader Kit
Compatible Die Head Manufacturer Part Number
42600, 38540

Description

Manual Threader Die Head, Compatible Minimum Pipe Size 1/2 in, Compatible Maximum Pipe Size 1 in, Compatible Thread Direction Right Hand, Die Head Sizes 1/2 in to 2 in, Includes Alloy Dies, Die Head, Ratchet Assembly, Ratchet Handle, Application Bolt Threading, Thread Type NPT, Compatible Die Head Manufacturer Part Number 42600, 38540, Die Material Alloy, Threader Type Ratchet Pipe Threader Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.