Zoro Homepage

Manual Threader Die Head, NPT

  • Mfr # 37395

  • Zoro # G1297484


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Features
Specified Dies
Threads per Inch
14
Nominal Conduit/Pipe
3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37395
Zoro #
G1297484
UPC #
095691373953
Country of Origin
United States

Dimensions

For Nominal Pipe Size
3/4 in
Maximum Compatible Pipe Size
3/4 in
Minimum Compatible Pipe Size
3/4 in

Details

Item
Manual Threader Die Head
Thread Type
NPT
Thread Direction
Right Hand
Features
Specified Dies
Threads per Inch
14
Nominal Conduit/Pipe
3/4-14
Oil Through Head
No
Includes
Ratchet Assembly, Ratchet Handle
Pipe Threading Product Grouping
Pipe Threading Die Heads
For Use With
1AC02, 4A508, 6YJ39
For Use With Pipe Threader Series
12-R, 700
Die Head Opening Type
Manual
Pipe Threading - Item
Manual Threader Die Head
Pipe Thread Type
NPT
Die Material/Type
Alloy
Compatible Mfr. Model No.
30118, 41935, 41940
Compatible Dies
Manual Threader
Through-the-Head Oiling
No
Die Material
Alloy Steel
Head Opening Type
Manual
Compatible Thread Direction
Right Hand
Die Head Type
12R
Compatible Threader Type
Manual Threader, Threading Machine
Compatible Threader Mfr. Model No.
30118, 41935, 41940
Compatible Threader Manufacturer Part Number
30118, 41935, 41940
Compatible Manufacturer Part Number
30118, 41935, 41940

Description

Manual Threader Die Head, Maximum Compatible Pipe Size 3/4 in, Minimum Compatible Pipe Size 3/4 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Manual Threader, Compatible Threader Type Manual Threader, Threading Machine, Compatible Manufacturer Part Number 30118, 41935, 41940, Through-the-Head Oiling No, Compatible Grainger Part Number 1AC02, 4A508, 6YJ39, Die Head Type 12R, Die Material Alloy Steel, Features Specified Dies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.