Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Carrying Case, Threader/Die Heads

  • Mfr # 38605

  • Zoro # G6873708


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
4-9/16 in
Height
3-3/16 in
Overall Length
19-5/8 in
Features
Helps keep die sets organized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38605
Zoro #
G6873708
UPC #
-
Country of Origin
United States

Dimensions

Width
4-9/16 in
Height
3-3/16 in
Overall Length
19-5/8 in

Details

Item
Manual Ratchet Threaders
Features
Helps keep die sets organized

Description

Dies Head Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.