Model No. 610M 600 Series Instrument Tubing Bender, 10mm Capacity, 24mm Bend Radius
- Mfr # 38058
- Zoro # G702701806
product price:
$
727.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38058
- Zoro #
- G702701806
- UPC #
- 95691380586
- Country of Origin
- China
Description
RIDGID® MODEL NO. 610M 600 SERIES INSTRUMENT TUBING BENDER, 10MM CAPACITY, 24MM BEND RADIUS RIDGID MODEL NO. 610M 600 SERIES INSTRUMENT TUBING BENDER, 10MM CAPACITY, 24MM BEND RADIUSTHE RIDGID 600 SERIES LEVER BENDERS ARE SPECIALLY DESIGNED FOR BENDING HARD TUBING SUCH AS STAINLESS STEEL, STEEL AND TITANIUM. A SIMPLE TWO-STAGE HANDLE DESIGN EASILY SWITCHES TO BEND UP TO 180°, KEEPING BENDS IN-PLANE AND ACCURATE. FEATURES IN-PLANE: TWO-STAGE DESIGN ALLOWS BENDS FROM 90° TO 180° WITHOUT EVER CROSSING HANDLES; LOCK/UNLOCK WITH A HALF-TURN ROTATION OF THE BENDING HANDLE. ACCURATE: ROLL DIES IN BENDING CARRIAGE REDUCE TUBE FLATTENING (OVALITY). GAIN MARKS ON FRONT OF FORM ENSURE PROPERLY ALIGNED BENDING ANGLES. REDUCED FORCE: EXTRA-LONG HANDLES FOR INCREASED LEVERAGE; VISE CLAMP BLOCK FOR EXTRA STABILITY. ERGONOMIC: CUSHIONED HANDLE GRIPS FOR IMPROVED BENDING EASE.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.