Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Motor, 60/50 Hz, 115V AC

  • Mfr # 69265

  • Zoro # G4228388


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Includes
Strain Relief, Switch DPDT - 6 Terminal (Emerson Motor)
Voltage
115V AC
HP
1/6 hp
Full Load Amps
4 A
Usable @ 208V
Not Usable at 208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69265
Zoro #
G4228388
UPC #
095691692658
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 in

Details

Item
Power Tool Motor
Includes
Strain Relief, Switch DPDT - 6 Terminal (Emerson Motor)
Voltage
115V AC
HP
1/6 hp
Full Load Amps
4 A
Usable @ 208V
Not Usable at 208V
Motor Thermal Protection
None
Motor Sub Application
Sectional Machine
Number of Shafts
1
Motor Mounting Type
Stud
Frame
Non-Standard
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Motor Service Factor
1
Usable @ 200V
Not Usable at 200V
Phase
Single
Hz
60/50 Hz
Motor Enclosure Design
Totally Enclosed Fan Cooled
Ins. Class
B
Nameplate RPM
1,425/1,725 RPM
Nominal Efficiency
72.4 %
Motor Application
Power Tools
No. of Speeds
1

Description

Power Tool Motor, Single Phase, Motor Design Capacitor-Start, 1/6 hp HP, Nameplate RPM 1,425/1,725 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 4 A, Non-Standard Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Stud, Number of Shafts 1, Shaft Dia. 1/2 in, Shaft Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.