
Motor Assembly
Mfr # 70447
Zoro # G7924244
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ridgid
For Use With Mfr. Model Number
42007
Impact Rated
No
Material
Steel
Product Type
Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70447
Zoro #
G7924244
UPC #
095691704474
Country of Origin
Mexico
Details
Item
Motor Assembly
Fits Brand
Ridgid
For Use With Mfr. Model Number
42007
Impact Rated
No
Material
Steel
Product Type
Motor
Compatible Cleaner Manufacturer Part Number
K-750, K-750R
Compatible Cleaner Series
K-750, K-750R
For Use With
Drain Cleaning Machines
Description
Motor Assembly, Product Type Motor, Compatible Cleaner Manufacturer Part Number K-750, K-750R, Compatible Cleaner Series K-750, K-750R, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.