Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Night Shade 9" Torpedo Level 20233

Night Shade 9" Torpedo Level (Discontinued)

  • Mfr # 20233
  • Zoro # G804338061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20233
Zoro #
G804338061
UPC #
95691202338
Country of Origin
United States

Dimensions

Length
12
Width
4.5
Height
0.75

Description

Tight and low-light work areas bring out the best in our Night Shade Torpedo cast aluminum level. The vial frames glow in the dark for easier reading while the V-grooved edge is designed to balance on piping. Three strong magnets help you keep the level steady.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.