Zoro Homepage

Nipple Chuck, 4 In

  • Mfr # 34167

  • Zoro # G8064874


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
For Use With Mfr. Model Number
26092
Fits Brand
Ridgid
Product Type
Nipple Chuck
Maximum Compatible Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34167
Zoro #
G8064874
UPC #
095691341679
Country of Origin
United States

Dimensions

Maximum Compatible Pipe Size
4 in

Details

Item
Nipple Chuck
Impact Rated
No
For Use With Mfr. Model Number
26092
Fits Brand
Ridgid
Product Type
Nipple Chuck
Compatible Threader Series
1224
Compatible Mfr. Model No.
26092
For Use With
1224 Power Threading Machines
Compatible Threader Mfr. Model No.
26092
Compatible Threader Manufacturer Part Number
26092
Compatible Manufacturer Part Number
26092

Description

Nipple Chuck, Compatible Threader Grainger Part Number 4CW39, Compatible Threader Manufacturer Part Number 26092, Compatible Threader Series 1224, Product Type Nipple Chuck, Maximum Compatible Pipe Size 4 in, Fits Brand Ridgid, For Use With 1224 Power Threading Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.