Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple Chuck Kit, 1/2 To 2 In Cap

  • Mfr # 51005

  • Zoro # G3186705


product price: $551.99
/ea
Free Shipping & Returns

Key Features

For Use With
3FE64, 3Z987, 3RY43, 4CW39 Threading Machines
Application
Holds Studs and Short Or Close Nipples For Threading
Pipe Threading Accessory Grouping
For Threading
Features
2 in Body, Holds Short or Close Nipples for Threading
For Nominal Pipe Size
1/2 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51005
Zoro #
G3186705
UPC #
095691510051
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Maximum Compatible Pipe Size
2 in
Minimum Compatible Pipe Size
1/2 in
Overall Length
2 in

Details

Item
Nipple Chucks / Adapters
For Use With
3FE64, 3Z987, 3RY43, 4CW39 Threading Machines
Application
Holds Studs and Short Or Close Nipples For Threading
Pipe Threading Accessory Grouping
For Threading
Features
2 in Body, Holds Short or Close Nipples for Threading
Pipe Threading Accessories - Item
Nipple Chuck Kit
Pipe Threading Product Grouping
Pipe Threading Accessories
Capacity
1/2" - 2"
Includes
1/2 NPT, 51020 Nipple Chuck Wrench, 51035 Insert, 51055 Adaptor, 51060 Adaptor, 51065 Adaptor Stud 1 in NPT, 51070 Adaptor, 51075 Adaptor, Nipple Chuck, Stud 1 1/2 NPT, Stud 1 1/4 NPT, Stud 3/4 NPT
Material
Steel
Product Type
Nipple Chuck Kit
Compatible Mfr. Model No.
15682, 54212, 67182, 93287
Compatible Threader Series
1224, 300, 535
Compatible Threader Mfr. Model No.
15682, 54212, 67182, 93287
Compatible Threader Manufacturer Part Number
15682, 54212, 67182, 93287
Compatible Manufacturer Part Number
15682, 54212, 67182, 93287

Description

Nipple Chuck Kit, Compatible Threader Grainger Part Number 3FE64, 3RY43, 3Z987, 4CW39, Compatible Threader Manufacturer Part Number 15682, 54212, 67182, 93287, Compatible Threader Series 1224, 300, 535, Product Type Nipple Chuck Kit, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Features 2 in Body, Holds Short or Close Nipples for Threading, For Use With 3FE64, 3Z987, 3RY43, 4CW39 Threading Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.