No. KOPD-254 Set with 2 1/2", 3", 3 1/2", 4" Punches and Dies and case (Discontinued)
- Mfr # 23492
- Zoro # G804339129
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23492
Zoro #
G804339129
UPC #
95691234926
Country of Origin
Japan
Dimensions
Height
3.7
Length (In.)
12.5
Width
11.4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.