No. KOPD-52 Set with 1/2", 3/4", 1", 1 1/4", 1 1/2", 2" Punches and Dies and case (Discontinued)
- Mfr # 23487
- Zoro # G404339161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23487
Zoro #
G404339161
UPC #
95691234872
Country of Origin
Japan
Dimensions
Length (In.)
10.3
Height
3.3
Width
6.3
Description
Model KOP2-52 punch and die set with case.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.