Zoro Homepage

Nose Piece

  • Mfr # 68957

  • Zoro # G8405844


product price: $25.19
/ea

Key Features

For Use With Mfr. Model Number
68077
Impact Rated
No
Fits Brand
Ridgid
Material
Steel
Product Type
Nose Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68957
Zoro #
G8405844
UPC #
095691689573
Country of Origin
United States

Details

Item
Nose Piece
For Use With Mfr. Model Number
68077
Impact Rated
No
Fits Brand
Ridgid
Material
Steel
Product Type
Nose Piece
For Use With
Drain Cleaning Machines
Compatible Cleaner Series
K-39
Compatible Cleaner Manufacturer Part Number
K-39

Description

Nose Piece, Product Type Nose Piece, Compatible Cleaner Manufacturer Part Number K-39, Compatible Cleaner Series K-39, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.