Zoro Homepage

Nut, Serrated For Jaw Texture, Steel Jaw

  • Mfr # 31570

  • Zoro # G300720544


product price: $8.29
/ea

Key Features

Jaw Material
Steel
Compatible Mfg. Model Number
6, E-6
For Jaw Texture
Serrated
For Wrench Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31570
Zoro #
G300720544
UPC #
095691315700
Country of Origin
United States

Dimensions

For Wrench Overall Length
6 in

Details

Item
Nut, 6 Wrench
Jaw Material
Steel
Compatible Mfg. Model Number
6, E-6
For Jaw Texture
Serrated

Description

Nut, 6 Wrench, Compatible Mfg. Model Number 6, E-6, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.