Zoro Homepage

Octagon Ring

  • Mfr # 44720

  • Zoro # G2880930


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
15682, 15722, 41855
Product Type
Snap Ring
Compatible Threader Series
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44720
Zoro #
G2880930
UPC #
095691447203
Country of Origin
United States

Details

Item
Octagon Ring
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
15682, 15722, 41855
Product Type
Snap Ring
Compatible Threader Series
300
Number of Pieces
2
For Use With
300/300A Power Drive
Compatible Mfr. Model No.
15682, 15722, 41855
Compatible Threader Mfr. Model No.
15682, 15722, 41855
Compatible Threader Manufacturer Part Number
15682, 15722, 41855
Compatible Manufacturer Part Number
15682, 15722, 41855

Description

Octagon Ring, Compatible Threader Grainger Part Number 1VXG8, 3Z987, 4CPC4, Compatible Threader Manufacturer Part Number 15682, 15722, 41855, Compatible Threader Series 300, Product Type Snap Ring, Fits Brand Ridgid, For Use With 300/300A Power Drive, Impact Rated No, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.