Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Trap Cutter, 3 In. W, Steel

  • Mfr # 92485

  • Zoro # G0386714


product price: $32.69
/ea

Key Features

For Use With
K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
Material
Steel
Connection Size
5/8 in, 3/4 in
Size
3 in W
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92485
Zoro #
G0386714
UPC #
095691924858
Country of Origin
United States

Dimensions

Connection Size
5/8 in, 3/4 in
Size
3 in W
size
3" W
Overall Length
3 in
Cutter Length
3 in
Minimum Drain Line Inside Diameter
3 in

Details

Item
P-Trap Cutter
For Use With
K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
Material
Steel
Number of Pieces
1
Includes
Blade, Blade Holder, Female Coupling
Number of Blades
1
Head Type
P-Trap Cutter
Product Type
Cutters
Application
Drain Cleaning Cables
Cutter Type
P-Trap Cutter
Compatible Cleaner Series
K-6200, K-750, K-7500, K-750R
Coupling Type
Female
Compatible Cleaner Manufacturer Part Number
42012, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557

Description

P-Trap Cutter, Head Type P-Trap Cutter, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 42012, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557, Application Drain Cleaning Cables, Coupling Type Female, Cutter Length 3 in, Cutter Type P-Trap Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.