Pigtail, 5/8 In
Mfr # 44122
Zoro # G8048537
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
42007, 60052, 93557
Product Type
Pigtail Assembly
Compatible Machine Type
Drum Machines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44122
Zoro #
G8048537
UPC #
095691441225
Country of Origin
United States
Dimensions
Connection Size
5/8 in
Details
Item
Pigtail
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
42007, 60052, 93557
Product Type
Pigtail Assembly
Compatible Machine Type
Drum Machines
Compatible Cleaner Manufacturer Part Number
K-750, K-7500
Compatible Cleaner Series
K-750, K-7500, K-750R
Cable Material
Steel
Description
Pigtail, Product Type Pigtail Assembly, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-750, K-7500, K-750R, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.