Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Threading Replacement Dies, 1/2"-3/4" Alloy Right-Hand NPT Universal, 4-Piece

  • Mfr # 47745

  • Zoro # G1046902


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
For Nominal Pipe Size
1/2 in to 3/4 in
Threads per Inch
14
Die Material/Type
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47745
Zoro #
G1046902
UPC #
095691477453
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/2 in to 3/4 in
Compatible Pipe Size
1/2 in to 3/4 in

Details

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
Threads per Inch
14
Die Material/Type
Alloy Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads
Number of Pieces in Set
4
Thread Type
NPT
Number of Pieces
4
Nominal Conduit/Pipe
1/2 to 3/4"-14 TPI
Item
Replacement Pipe Die
Application
Pipe
Compatible Threader Series
1215, 1224, 300, 535
Threads Per Inch
14
Number of Dies
4
Die Head Compatibility
Ridgid Machine Universal
Compatible Thread Direction
Right Hand
Compatible Material Type
Aluminum, Steel
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Threader Type
Threading Machine
Die Material
Alloy Steel
Features
Nominal Pipe Taper, For Universal Die Heads, Alloy Pipe Die Set

Description

Replacement Pipe Die, Compatible Pipe Size 1/2 in to 3/4 in, Compatible Material Type Aluminum, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Ridgid Machine Universal, Compatible Threader Series 1215, 1224, 300, 535, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4CW40, 4Z974, 5A195

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.