Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Threading Replacement Dies, 1"-2" Stainless Steel Right-Hand High-Speed NPT Universal, PK4

  • Mfr # 47790

  • Zoro # G1183752


product price: $194.99
/pk 4, $48.75/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
For Nominal Pipe Size
1 in to 2 in
Threads per Inch
11 1/2
Die Material/Type
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47790
Zoro #
G1183752
UPC #
095691477903
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1 in to 2 in
Compatible Pipe Size
1 in to 2 in

Details

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
Threads per Inch
11 1/2
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817, 811, 842 Universal Die Heads
Number of Pieces in Set
4
Item
Replacement Pipe Die
Nominal Conduit/Pipe
1 to 2"-11-1/2 TPI
Number of Pieces
4
Thread Type
NPT
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Threader Type
Threading Machine
Compatible Thread Direction
Right Hand
Number of Dies
4
Die Head Compatibility
Ridgid Machine Universal
Application
Pipe
Threads Per Inch
11 1/2
Die Material
High Speed Steel
Compatible Material Type
Stainless Steel
Compatible Threader Series
1215, 1224, 300, 535

Description

RIDGID 47790 Pipe Threading Replacement Dies, Right-Handed High-Speed NPT Pipe Dies for Stainless Steel, Pipe Size of 1-Inch to 2-Inches for Universal Die Heads. 4 Dies Per Pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.