
Pipe Die, For SS, 1/4-3/8 In NPT, 4Pc
Mfr # 47780
Zoro # G2730883
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
For Nominal Pipe Size
1/4 in to 3/8 in
Threads per Inch
18
Die Material/Type
High Speed Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47780
Zoro #
G2730883
UPC #
095691477804
Country of Origin
United States
Dimensions
For Nominal Pipe Size
1/4 in to 3/8 in
Compatible Pipe Size
1/4 in to 3/8 in
Details
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
Threads per Inch
18
Die Material/Type
High Speed Stainless Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads
Number of Pieces in Set
4
Thread Type
NPT
Item
Replacement Pipe Die
Nominal Conduit/Pipe
1/4 to 3/8"-18 TPI
Number of Pieces
4
Compatible Threader Type
Threading Machine
Die Head Compatibility
Ridgid Machine Universal
Die Material
High Speed Steel
Number of Dies
4
Application
Pipe
Threads Per Inch
18
Compatible Material Type
Stainless Steel
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Thread Direction
Right Hand
Compatible Threader Series
1215, 1224, 300, 535
Description
Replacement Pipe Die, Compatible Pipe Size 1/4 in to 3/8 in, Compatible Material Type Stainless Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Ridgid Machine Universal, Compatible Threader Series 1215, 1224, 300, 535, Application Pipe, Number of Dies 4, Threads Per Inch 18, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4CW40, 4Z974, 5A195
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.