Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Die, High Speed, 1/4-3/8 In, 4Pc

  • Mfr # 47760

  • Zoro # G2506147


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
For Nominal Pipe Size
1/4 in to 3/8 in
Threads per Inch
18
Die Material/Type
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47760
Zoro #
G2506147
UPC #
095691477606
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/4 in to 3/8 in
Compatible Pipe Size
1/4 in to 3/8 in

Details

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
Threads per Inch
18
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads
Number of Pieces in Set
4
Thread Type
NPT
Number of Pieces
4
Item
Replacement Pipe Die
Nominal Conduit/Pipe
1/4 to 3/8"-18 TPI
Die Material
High Speed Steel
Compatible Threader Series
1215, 1224, 300, 535
Application
Pipe
Compatible Thread Direction
Right Hand
Die Head Compatibility
Ridgid Machine Universal
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Threader Type
Threading Machine
Threads Per Inch
18
Compatible Material Type
Aluminum, Galvanized Steel, Steel
Number of Dies
4
Features
Nominal Pipe Taper, For Universal Die Heads, High Speed Die Set

Description

Replacement Pipe Die, Compatible Pipe Size 1/4 in to 3/8 in, Compatible Material Type Aluminum, Galvanized Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Ridgid Machine Universal, Compatible Threader Series 1215, 1224, 300, 535, Application Pipe, Number of Dies 4, Threads Per Inch 18, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4CW40, 4Z974, 5A195

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.