Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Die Set, HS, NPT, 2 1/2 To 4 In, PK5

  • Mfr # 38120

  • Zoro # G3076911


product price: $383.99
/pk 5, $76.80/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Threading Accessories
For Nominal Pipe Size
2 1/2 in to 4 in
Threads per Inch
8
Die Material/Type
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38120
Zoro #
G3076911
UPC #
095691381200
Country of Origin
United States

Dimensions

For Nominal Pipe Size
2 1/2 in to 4 in
Compatible Pipe Size
2 1/2 in to 4 in

Details

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Threading Accessories
Threads per Inch
8
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
6YJ38 Geared Threader
Number of Pieces in Set
5
Nominal Conduit/Pipe
2 1/2 to 4"-8 TPI
Item
Replacement Pipe Die
Thread Type
NPT
Number of Pieces
5
Application
Pipe
Number of Dies
5
Compatible Threader Series
141 Receding Geared
Compatible Thread Direction
Right Hand
Compatible Threader Type
Threading Machine
Die Head Compatibility
Ridgid 141 Geared
Compatible Material Type
Aluminum, Galvanized Steel, Steel
Die Material
High Speed Steel
Compatible Die Head Manufacturer Part Number
141
Threads Per Inch
8
Capacity
2-1/2" - 4"
Features
Use for both tapered and straight right-hand threads., Nominal Pipe Taper

Description

Replacement Pipe Die, Compatible Pipe Size 2 1/2 in to 4 in, Compatible Material Type Aluminum, Galvanized Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Ridgid 141 Geared, Compatible Threader Series 141 Receding Geared, Application Pipe, Number of Dies 5, Threads Per Inch 8, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 6YJ38, Compatible Die Head Manufacturer Part Number 141

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.