Pipe Dies For OoR 111R 12R OR 11R Ratchet Threaders Or 30A 31A 3Way Pipe Threaders

  • Mfr # 632-37825

  • Zoro # G716377127


product price:  $91.15
/ea
Free Shipping & Returns

Key Features

Number of Pieces in Set
4
Thread Direction
Right
Pipe Threading - Item
Manual Threader Pipe Die
Pipe Thread Type
NPT
For Use With
OO-R, 11-R, 12-R, O-R, Ratchet Threaders and 30A, 31A 3-Way Pipe Threaders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632-37825
Zoro #
G716377127
UPC #
-
Country of Origin
China

Details

Number of Pieces in Set
4
Thread Direction
Right
Pipe Threading - Item
Manual Threader Pipe Die
Pipe Thread Type
NPT
For Use With
OO-R, 11-R, 12-R, O-R, Ratchet Threaders and 30A, 31A 3-Way Pipe Threaders

Description

Alloy material. Nominal pipe size 1/2in. Fits pipe dies for OO-R, 111-R, 12-R, O-R, 11-R ratchet threaders or 30A, 31A 3-way pipe threaders. National pipe taper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.