Zoro Homepage

Pipe Extractor, 1/4 In

  • Mfr # 35600R

  • Zoro # G8178152


product price: $21.99
/ea

Key Features

Fits Brand
Ridgid
For Use With Mfr. Model Number
35685
Impact Rated
No
Features
Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Tool Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35600R
Zoro #
G8178152
UPC #
095691356000
Country of Origin
United States

Dimensions

Tool Length
2 1/2 in
Drill Bit Size
3/8 in
Compatible Pipe Size
1/4 in

Details

Item
Pipe Extractor, 1/4"
Fits Brand
Ridgid
For Use With Mfr. Model Number
35685
Impact Rated
No
Features
Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Tool Weight
1.5 oz
Flute Type
Straight
Compatible Pipe Schedule
40
Compatible Thread Type
Right-Hand
Drive Shape
Square

Description

Pipe Extractor, 1/4 In., Compatible Pipe Size 1/4 in, Compatible Pipe Schedule 40, Compatible Thread Type Right-Hand, Drill Bit Size 3/8 in, Flute Type Straight, Drive Shape Square, Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings, Tool Length 2 1/2 in, Tool Weight 1.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.