Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Inspection Monitor L

  • Mfr # 64943

  • Zoro # G5323027


product price: $3,573.99
/ea
Free Shipping & Returns

Key Features

For Use With
35133, 35183, 37468, 40008, 43248, 47548, 48093, 63588, 63603, 63613, 63628, 63633, 63668, 63673, Mfr. No. 63583
Number of Wheels
0
Voltage
18/120
Waterproof
Water Resistant
Battery Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64943
Zoro #
G5323027
UPC #
095691649430
Country of Origin
United States

Dimensions

Push Rod Length
Reel Not Included
Monitor Size
5.7 in
Overall Width
9 1/4 in
Overall Length
13 1/8 in
Overall Height
12 1/4 in
Display Size
5 3/4 in

Details

Item
Monitors & Recorders
For Use With
35133, 35183, 37468, 40008, 43248, 47548, 48093, 63588, 63603, 63613, 63628, 63633, 63668, 63673, Mfr. No. 63583
Number of Wheels
0
Voltage
18/120
Waterproof
Water Resistant
Battery Included
No
Battery Capacity
2 Ah
Material of Construction
Water-Resistant Injection Molded
Connector Type
Universal 3-Pin
Battery Type
Li-Ion
Power Source
Cordless
Operating Temp.
14 Degrees to 158 Degrees F
Battery Pack Replacement
22XH25
Pipe Capacity
Monitor Only
Monitor System
Pivoting Monitor
Features
Daylight Viewable Display Provides In-Pipe Image While Water-Resistant Keypad Gives Direct Control of Camera and Monitor Functions, Docks onto Compact Series Camera Reels for an All-in-One Workflow or Use as a Freestanding Monitor with All RIDGID SeeSnake Camera Reels, Streams and Records Inspections to an iOS or Android Device with the Free HQx Live App or Download to a USB Drive to Deliver to Customers Right on Jobsite, Versatile Pivoting Frame Allows CS6x Versa to Stand Higher or Lower
Display Color
Color
Green Environmental Attribute
Product is Rechargeable
Product Type
Camera Reel and Monitor Systems
Tool Series
SeeSnake(R)
Maximum Operating Temperature
122 Degrees F
Display Interface
Push-Button
Data Transmission
Interconnect Cable, Wifi
Water Resistance Rating
IPX5
Compatible Manufacturer Model Number
C40, D65S, L100, M40, N85S, RM200
Distance Counting
No
Compatible Product Type
SeeSnake Camera Reels
Minimum Operating Temperature
14 Degrees F
Number of Batteries Included
0
Function
Image Recording; Video Recording
Display Type
LCD
Cordless Tool Kit Contents
Bare Tool, Battery

Description

Pipe Inspection Monitor, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity Not Applicable, Minimum Pipe Capacity Not Applicable, Cable/Push Rod Length Not Applicable, Camera Type Not Applicable, Display Size 5 3/4 in, Display Type LCD, Display Interface Push-Button, Data Transmission Interconnect Cable, Wifi, Tool Series SeeSnake(R), Camera Diameter Not Applicable, Distance Counting No, Power Source Cordless, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.