Zoro Homepage

Pipe Inspection System, SeeSnake Compact2

  • Mfr # 65103

  • Zoro # G5322966


product price: $10,845.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Stainless Steel Camera Head with Sapphire Lens Cover, Metal Frame, Polyethylene Drum, Polypropylene Coated with Fiberglass Inner Core Push Rod
Includes
Charger, Monitor
Number of Wheels
0
Battery Included
Yes
Cable Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65103
Zoro #
G5322966
UPC #
095691651037
Country of Origin
United States

Dimensions

Cable Dia.
1 in
Overall Length
25 in
Overall Width
14 in
Push Rod Length
100 ft
Camera Diameter
1 in
Monitor Size
5.7 in
Overall Height
17 in
Cable Diameter
0.27 in
Display Size
5 3/4 in
Cable/Push Rod Length
100 ft

Details

Item
Pipe Inspection System
Material
Hardened Stainless Steel Camera Head with Sapphire Lens Cover, Metal Frame, Polyethylene Drum, Polypropylene Coated with Fiberglass Inner Core Push Rod
Includes
Charger, Monitor
Number of Wheels
0
Battery Included
Yes
Waterproof
Water Resistant
Pipe Capacity
1 1/2 in to 6 in
Features
Downloadable Free HQx Live App to View and Record Inspection Jobs on Phone or Tablet, Equipped with High Power FleXmitter 512 Hz Sonde Compatible with All RIDGID Locators, High Dynamic Range Image Sensor Provides Bright, Saturated Images with Improved Detail, TiltSense Inclinometer Shows Camera's Degree of Tilt Inside the Pipe When Used with CSx Series Monitor, TruSense Technology Features Two-Way Communication Between Camera and CSx Series Wi-Fi Enabled Monitor, Use with SeeSnake CS6x Versa
Voltage
18/120
Monitor System
Pivoting Monitor
Battery Pack Replacement
22XH25
Power Source
Cordless
Cable Type
Push Cable
Camera Type
Self-Leveling
Reel Type
Polyethylene Drum
Connector Type
Universal 3-Pin
Operating Temp.
14 Degrees to 158 Degrees F
Battery Type
Li-Ion
Display Color
Color
Material of Construction
Hardened Stainless Steel Camera Head with Sapphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethylene Drum
Battery Capacity
2 Ah
Green Environmental Attribute
Product is Rechargeable
Product Type
Camera Reel and Monitor Systems
Distance Counting
Yes
Water Resistance Rating
IPX5
Tool Series
SeeSnake(R)
Number of Batteries Included
1
Resolution
656 x 492
Light Type
LED
Display Type
LCD
Tilt Sensing
Not Included
Function
Image Recording
Display Interface
Push-Button
Maximum Pipe Capacity
6 in
Data Transmission
Interconnect Cable
Minimum Pipe Capacity
1 1/2 in
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Camera Material
Stainless Steel
Maximum Operating Temperature
122 Degrees F
Compatible Manufacturer Model Number
CS12X, CS65XR, CS6X
Minimum Operating Temperature
14 Degrees F

Description

Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Self-Leveling, Display Size 5 3/4 in, Display Type LCD, Display Interface Push-Button, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 1 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number CS12X, CS65XR, CS6X

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.