Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66388
Zoro #
G807046000
UPC #
095691663887
Country of Origin
United States
Dimensions
Maximum Compatible Pipe Size
6 in
Minimum Compatible Pipe Size
1 in
Compatible Material Thickness
1/2 in
Details
Item
Pipe Saw Clamp
Voltage
10 to 120V AC
Current
15 A
Power Source
Corded
Free Speed
3,900 RPM
Compatible Material Type
Carbon Steel, Cast Iron, Ductile Iron, Plastic, Stainless Steel
Features
Tool Weight
50 lb
Compatible Pipe Schedule
40
Horsepower
2 2/5 hp
Switch Type
On/Off
Description
Pipe Saw Clamp, Product Type Pipe Saw, Voltage 10 to 120V AC, Horsepower 2 2/5 hp, Maximum Compatible Pipe Size 6 in, Minimum Compatible Pipe Size 1 in, Compatible Material Type Carbon Steel, Cast Iron, Ductile Iron, Plastic, Stainless Steel, Power Source Corded, Compatible Material Thickness 1/2 in, Compatible Pipe Schedule 40, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.