Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT

  • Mfr # 35840

  • Zoro # G0345689


product price: $74.99
/ea

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35840
Zoro #
G0345689
UPC #
095691358400
Country of Origin
United States

Dimensions

Tap Thread Size
1"-11-1/2
Thread Length
1-3/4"
Tap Dimension Type
Pipe
Shank Dia.
0.843"
Pitch Diameter Limit
Not Rated
Overall Length
3-3/4"
Tap Size
1"
Drill Bit Size
1 9/64 in
75% Thread Drill Size
1.1406 in
Thread Size
1"-11 1/2
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Pipe
Number of Pieces
1
List Number
35840
Thread Direction
Right Hand
Standards
ANSI, ASME B1.20-1983
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
35815
Thread Standard
NPT
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
11.5
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPT, Overall Length 3 3/4 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.