Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT

  • Mfr # 35850

  • Zoro # G0345661


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Shank Dia.
1.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35850
Zoro #
G0345661
UPC #
095691358509
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Shank Dia.
1.125"
Overall Length
4-1/4"
Pitch Diameter Limit
Not Rated
Tap Size
1-1/2"
Tap Dimension Type
Pipe
Thread Length
1-3/4"
Drill Bit Size
1 47/64 in
75% Thread Drill Size
1.7188 in
Thread Size
1-1/2"-11 1/2
Size
1-1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
List Number
35850
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Pipe
Thread Direction
Right Hand
Standards
ANSI, ASME B1.20-1983
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
35815
Spiral Direction
Right Hand
Helix Angle
0 Degrees
Threads per Inch
11.5
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
NPT

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11.5, NPT, Overall Length 4 1/4 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.