Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/4"-11-1/2, Taper, 4 Flutes, NPT

  • Mfr # 35845

  • Zoro # G0345670


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35845
Zoro #
G0345670
UPC #
095691358455
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-11-1/2
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Tap Size
1-1/4"
Shank Dia.
0.984"
Thread Length
1-3/4"
Overall Length
4-1/16"
Thread Size
1-1/4"-11 1/2
75% Thread Drill Size
1.4844 in
Drill Bit Size
1 31/64 in
Size
1-1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI, ASME B1.20-1983
List Number
35845
Tap Material
High Speed Steel
Tap Style
Pipe
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
35815
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Threads per Inch
11.5
Spiral Direction
Right Hand
Thread Standard
NPT
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11.5, NPT, Overall Length 4 1/16 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.