Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 35815

  • Zoro # G0345716


product price: $19.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35815
Zoro #
G0345716
UPC #
095691358158
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Pitch Diameter Limit
Not Rated
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Tap Size
1/8"
Thread Length
3/4"
Shank Dia.
0.288"
Drill Bit Size
21/64 in
75% Thread Drill Size
0.3281 in
Thread Size
1/8"-27
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Standards
ANSI, ASME B1.20-1983
Tap Grouping
Tap
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Finish
Oxide
Number of Pieces
1
List Number
35815
Cutting Direction - Machining
Right Hand
Series
35815
Threads per Inch
27
Measurement System
Fractional Inch
Thread Standard
NPT
Extended Neck
Yes
Helix Angle
0 Degrees
Spiral Direction
Right Hand

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3281 in, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.