Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT

  • Mfr # 35835

  • Zoro # G0345698


product price: $54.79
/ea

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Shank Dia.
0.579"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35835
Zoro #
G0345698
UPC #
095691358356
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
0.579"
Tap Dimension Type
Pipe
Overall Length
3-1/4"
Pitch Diameter Limit
Not Rated
Tap Size
3/4"
Thread Length
1-3/8"
Drill Bit Size
29/32 in
75% Thread Drill Size
0.9063 in
Thread Size
3/4"-14
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI, ASME B1.20-1983
List Number
35835
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
35815
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Standard
NPT
Helix Angle
0 Degrees
Threads per Inch
14
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.